Shop CLE-FORCE
See all product information
Create Account
57/64 1680 HS BLCK 1/2IN RND SHK S&D DRL
- Mfr # C68656
- Zoro # G623506429
product price:
$
22.49
/ea
Key Features
Drill Bit Point Type
Radial
Flute Length
3.125 in
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Measurement System
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68656
- Zoro #
- G623506429
- UPC #
- 697334686569
- Country of Origin
- China
- Item
- Reduced Shank Drill Bit
- Drill Bit Point Type
- Radial
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
- Drill Bit Point Angle
- 118 Degrees
- Flute Type
- Spiral Flute
- Finish - Machining
- Black Oxide
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Reduced Shank
Dimensions
- Flute Length
- 3.125 in
- Overall Length
- 6 in
- Drill Bit Size
- 57/64 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.