Shop CLE-FORCE
See all product information
Create Account
3/8 1602 HS BLKOX HD JOB DRILL, 6PK
- Mfr # C68249
- Zoro # G123507063
product price:
$
4.19
/pk 6, $0.70/ea
Sold in multiples of 2 for $8.38
Key Features
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Flute Length
3.625 in
Material
High Speed Steel
Drill Bit Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68249
- Zoro #
- G123507063
- UPC #
- 697334682493
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Material
- High Speed Steel
- Shank Type
- Straight Shank
- Item
- High Speed Jobber Drill Bit
- Flute Type
- Spiral Flute
- Finish
- Black Oxide
- Point Type
- Split Point
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- System of Measurement
- Inch
Description
135° Heavy-Duty Jobber Length Drill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.