Shop CLE-FORCE
See all product information
Create Account
29/32 1680 HS BLCK 1/2IN RND SHK S&D DRL
- Mfr # C68657
- Zoro # G623505798
product price:
$
22.49
/ea
Key Features
Drill Bit Size
29/32 in
Spiral Direction
Right Hand
Shank Type - Machining
Reduced Shank
Drill Bit Point Angle
118 Degrees
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68657
- Zoro #
- G623505798
- UPC #
- 697334686576
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Item
- Reduced Shank Drill Bit
- Shank Type - Machining
- Reduced Shank
- Drill Bit Point Angle
- 118 Degrees
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Radial
- Number of Flutes
- 2
- Finish - Machining
- Black Oxide
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
Dimensions
- Drill Bit Size
- 29/32 in
- Overall Length
- 6 in
- Flute Length
- 3.125 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.