1-3/64 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68709
- Zoro # G923505931
product price:
$
38.19
/ea
Key Features
Measurement System
Inch
Shank Type - Machining
Reduced Shank
Flute Length
3.125 in
Number of Flutes
2
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68709
- Zoro #
- G923505931
- UPC #
- 697334687092
- Country of Origin
- China
- Measurement System
- Inch
- Shank Type - Machining
- Reduced Shank
- Number of Flutes
- 2
- Drill Bit Point Type
- Radial
- Drill Bit Point Angle
- 118 Degrees
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Item
- Reduced Shank Drill Bit
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
Dimensions
- Flute Length
- 3.125 in
- Overall Length
- 6 in
- Drill Bit Size
- 1-3/64 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.