Shop CLE-FORCE
See all product information
Create Account
29/64 1604 BLK&GOLD HD 135S/P JOB, 6PK
- Mfr # C69067
- Zoro # G623506900
product price:
$
6.69
/pk of 6, $1.12/ea
Sold in multiples of 6 pks for
$40.14
Key Features
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Overall Length
5.625 in
Finish - Machining
Black & Gold
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69067
- Zoro #
- G623506900
- UPC #
- 697334690672
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Item
- Jobber Length Drill Bit
- Finish - Machining
- Black & Gold
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Type
- Split Point
- Drill Bit Point Angle
- 135 Degrees
Dimensions
- Overall Length
- 5.625 in
- Flute Length
- 4.1875 in
- Drill Bit Size
- 29/64 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.