Shop CLE-FORCE
See all product information
Create Account
#31 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68313
- Zoro # G223506959
product price:
$
1.19
/pk of 12, $0.10/ea
Sold in multiples of 7 pks for
$8.33
Key Features
Point Type
Split Point
Finish
Black Oxide
System of Measurement
Inch
Spiral Direction
Right Hand
Drill Bit Size
#31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68313
- Zoro #
- G223506959
- UPC #
- 697334683131
- Country of Origin
- China
- Point Type
- Split Point
- Finish
- Black Oxide
- System of Measurement
- Inch
- Spiral Direction
- Right Hand
- Item
- High Speed Jobber Drill Bit
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Shank Type
- Straight Shank
- Material
- High Speed Steel
- Flute Type
- Spiral Flute
Dimensions
- Drill Bit Size
- #31
- Overall Length
- 2-3/4 in
- Flute Length
- 1.625 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.