31/64 1602 HS BLKOX HD JOB DRILL, 6PK
- Mfr # C68256
- Zoro # G323506989
product price:
$
7.15
/pk of 6, $1.19/ea
Sold in multiples of 2 pks for
$14.30
Key Features
Drill Bit Size
31/64 in
Finish
Black Oxide
Number of Flutes
2
Spiral Direction
Right Hand
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68256
- Zoro #
- G323506989
- UPC #
- 697334682561
- Country of Origin
- China
- Finish
- Black Oxide
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Point Type
- Split Point
- Shank Type
- Straight Shank
- Item
- High Speed Jobber Drill Bit
- System of Measurement
- Inch
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right Hand
- Material
- High Speed Steel
Dimensions
- Drill Bit Size
- 31/64 in
- Overall Length
- 5.875 in
- Flute Length
- 4.375 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.