Shop CLE-FORCE
See all product information
Create Account
31/32 1680 HS BLCK 1/2IN RND SHK S&D DRL
- Mfr # C68661
- Zoro # G723506596
product price:
$
25.39
/ea
Key Features
Drill Bit Point Angle
118 Degrees
Drill Bit Size
31/32 in
Overall Length
6 in
Drill Bit Point Type
Radial
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68661
- Zoro #
- G723506596
- UPC #
- 697334686613
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 31/32 in
- Overall Length
- 6 in
- Flute Length
- 3.125 in
Details
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Point Type
- Radial
- Finish - Machining
- Black Oxide
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral Flute
- Measurement System
- Inch
- Item
- Reduced Shank Drill Bit
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Reduced Shank
- Spiral Direction
- Right Hand
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.