Shop CLE-FORCE
See all product information
Create Account
1-5/16 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68726
- Zoro # G823506090
product price:
$
76.69
/ea
Key Features
Overall Length
6 in
Finish - Machining
Black Oxide
Measurement System
Inch
Cutting Direction
Right Hand
Flute Length
3.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68726
- Zoro #
- G823506090
- UPC #
- 697334687269
- Country of Origin
- China
- Finish - Machining
- Black Oxide
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Item
- Reduced Shank Drill Bit
- Drill Bit Point Type
- Radial
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Reduced Shank
- Drill Bit Point Angle
- 118 Degrees
- Flute Type
- Spiral Flute
Dimensions
- Overall Length
- 6 in
- Flute Length
- 3.125 in
- Drill Bit Size
- 1-5/16 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.