7/32 1621 HS BLKOX HD SCRW MACH LGTH, 12PK
- Mfr # C68501
- Zoro # G623507228
product price:
$
1.69
/pk of 12, $0.14/ea
Sold in multiples of 12 pks for
$20.28
Key Features
System of Measurement
Inch
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Overall Length
2.375 in
Flute Length
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68501
- Zoro #
- G623507228
- UPC #
- 697334685012
- Country of Origin
- China
Dimensions
- Overall Length
- 2.375 in
- Flute Length
- 1-1/4 in
- Drill Bit Size
- 7/32 in
Details
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Item
- Screw
- Shank Type
- Straight Shank
- Material
- High Speed Steel
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Point Type
- Split Point
- Spiral Direction
- Right Hand
- Finish
- Black Oxide
Description
135° Heavy-Duty Screw Machine Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.