Shop CLE-FORCE
See all product information
Create Account
#45 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68327
- Zoro # G623507075
product price:
$
0.99
/pk of 12, $0.08/ea
Sold in multiples of 8 pks for
$7.92
Key Features
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Number of Flutes
2
Material
High Speed Steel
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68327
- Zoro #
- G623507075
- UPC #
- 697334683278
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Material
- High Speed Steel
- Flute Type
- Spiral Flute
- Finish
- Black Oxide
- Shank Type
- Straight Shank
- System of Measurement
- Inch
- Item
- High Speed Jobber Drill Bit
- Point Type
- Split Point
- Drill Bit Point Angle
- 135 Degrees
Dimensions
- Overall Length
- 2.125 in
- Drill Bit Size
- #45
- Flute Length
- 1.125 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.