4.00MM 1683 HS BLKOX HD DOUBLE END DRL, 12PK
- Mfr # C69014
- Zoro # G623505842
product price:
$
1.89
/pk of 12, $0.16/ea
Sold in multiples of 12 pks for
$22.68
Key Features
Finish - Machining
Black Oxide
Shank Type
Straight Shank
Drill Bit Point Angle
135 Degrees
Point Type
Split Point
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69014
- Zoro #
- G623505842
- UPC #
- 697334690146
- Country of Origin
- China
- Item
- Double End Drill Bit
- Finish - Machining
- Black Oxide
- Shank Type
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Point Type
- Split Point
- System of Measurement
- Metric
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
Dimensions
- Flute Length
- 39 mm
- Overall Length
- 55 mm
- Drill Bit Size
- 4 mm
Description
135° Double End Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.