3/32 1602 HS BLKOX HD JOB DRILL, 12PK
- Mfr # C68231
- Zoro # G623506528
product price:
$
0.96
/pk of 12, $0.08/ea
Sold in multiples of 8 pks for
$7.68
Key Features
Shank Type
Straight Shank
Point Type
Split Point
Overall Length
2-1/4 in
Finish
Black Oxide
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68231
- Zoro #
- G623506528
- UPC #
- 697334682318
- Country of Origin
- China
- Shank Type
- Straight Shank
- Point Type
- Split Point
- Item
- High Speed Jobber Drill Bit
- Finish
- Black Oxide
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Material
- High Speed Steel
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Flute Type
- Spiral Flute
Dimensions
- Overall Length
- 2-1/4 in
- Drill Bit Size
- 3/32 in
- Flute Length
- 1-1/4 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.