Shop CLE-FORCE
See all product information
Create Account
M18X2.5 1692M HS BOTTOM HAND TAP
- Mfr # C69309
- Zoro # G323506941
product price:Â
$
22.59
/ea
Key Features
Application
For maintenance
Number of Flutes
4
Thread Length
1.8125 in
Shank Type
Straight Shank with Square
Standards
USCTI Table 302
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69309
- Zoro #
- G323506941
- UPC #
- 697334693093
- Country of Origin
- China
- Application
- For maintenance
- Number of Flutes
- 4
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- Item
- Hand Taps
- Hole Type
- Blind Hole
- Tap Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Tap Chamfer
- Bottoming
- Tap Finish
- Bright
Dimensions
- Thread Length
- 1.8125 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- M18-2.5
- Overall Length
- 4.0312 in
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.