Shop CLE-FORCE
See all product information
Create Account
3/4-10NC 1692 HS BOTTOM HAND TAP
- Mfr # C69165
- Zoro # G523506345
product price:Â
$
23.39
/ea
Key Features
Application
For maintenance
Tap Thread Type
UNC
Shank Type
Straight Shank with Square
Standards
USCTI Table 302
Tap Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69165
- Zoro #
- G523506345
- UPC #
- 697334691655
- Country of Origin
- China
- Application
- For maintenance
- Tap Thread Type
- UNC
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Tap Material
- High Speed Steel
- Number of Flutes
- 4
- Flute Type
- Straight Flute
- Hole Type
- Blind Hole
- Tap Chamfer
- Bottoming
- System of Measurement
- Inch
- Item
- Hand Taps
- Cutting Direction
- Right Hand
- Tap Finish
- Bright
Dimensions
- Depth of Cut
- 1-1/2 in
- Thread Length
- 2 in
- Overall Length
- 4-1/4 in
- Tap Thread Size
- 3/4"-10
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.