Shop CLE-FORCE
See all product information
Create Account
7/8-14NF 1690 HSTAPER HAND TAP
- Mfr # C69175
- Zoro # G123505885
product price:Â
$
31.89
/ea
Key Features
Tap Thread Type
UNF
Depth of Cut
1-1/2 in
Shank Type
Straight Shank with Square
Tap Finish
Bright
Flute Type
Straight Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69175
- Zoro #
- G123505885
- UPC #
- 697334691754
- Country of Origin
- China
- Tap Thread Type
- UNF
- Shank Type
- Straight Shank with Square
- Tap Finish
- Bright
- Flute Type
- Straight Flute
- Cutting Direction
- Right Hand
- Application
- For maintenance
- Item
- Hand Taps
- Tap Material
- High Speed Steel
- Hole Type
- Blind Hole
- Tap Chamfer
- Taper
- System of Measurement
- Inch
- Standards
- USCTI Table 302
- Number of Flutes
- 4
Dimensions
- Depth of Cut
- 1-1/2 in
- Thread Length
- 2.2188 in
- Overall Length
- 4.6875 in
- Tap Thread Size
- 7/8"-14
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.