Shop CLE-FORCE
See all product information
Create Account
8-32NC 1691 HS PLUG HAND TAP
- Mfr # C69092
- Zoro # G923507256
product price:Â
$
3.89
/ea
Sold in multiples of 2 for
$7.78
Key Features
Depth of Cut
1-1/2 in
Tap Chamfer
Plug
Tap Thread Type
UNC
Number of Flutes
4
Hole Type
Blind Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69092
- Zoro #
- G923507256
- UPC #
- 697334690924
- Country of Origin
- China
- Tap Chamfer
- Plug
- Tap Thread Type
- UNC
- Number of Flutes
- 4
- Hole Type
- Blind Hole
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
- Standards
- USCTI Table 302
- Application
- For maintenance
- Tap Material
- High Speed Steel
- Tap Finish
- Bright
- Flute Type
- Straight Flute
- Cutting Direction
- Right Hand
- Item
- Hand Taps
Dimensions
- Depth of Cut
- 1-1/2 in
- Thread Length
- 3/4 in
- Tap Thread Size
- #8-32
- Overall Length
- 2.125 in
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.