Shop CLE-FORCE
See all product information
Create Account
3/8-24NF 1692 HS BOTTOM HAND TAP
- Mfr # C69129
- Zoro # G923506983
product price:Â
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Tap Thread Size
3/8"-24
Number of Flutes
4
Overall Length
2.9375 in
Flute Type
Straight Flute
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69129
- Zoro #
- G923506983
- UPC #
- 697334691297
- Country of Origin
- China
- Number of Flutes
- 4
- Flute Type
- Straight Flute
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Tap Material
- High Speed Steel
- Hole Type
- Blind Hole
- Item
- Hand Taps
- Tap Thread Type
- UNF
- Standards
- USCTI Table 302
- Application
- For maintenance
- Tap Chamfer
- Bottoming
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
Dimensions
- Tap Thread Size
- 3/8"-24
- Overall Length
- 2.9375 in
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1-1/4 in
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.