M8X1.25 1699M CBN HAND TAP SET
- Mfr # C69534
- Zoro # G823505956
product price:Â
$
6.89
/ea
Sold in multiples of 2 for
$13.78
Key Features
Flute Type
Straight Flute
Overall Length
2.7188 in
Tap Material
Carbon Steel
Standards
USCTI Table 302
Application
For maintenance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69534
- Zoro #
- G823505956
- UPC #
- 697334695349
- Country of Origin
- India
Dimensions
- Overall Length
- 2.7188 in
- Tap Thread Size
- M8-1.25
- Thread Length
- 1.125 in
Details
- Flute Type
- Straight Flute
- Tap Material
- Carbon Steel
- Standards
- USCTI Table 302
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
- Cutting Direction - Machining
- Right Hand
- Tap Finish
- Bright
- Item
- Hand Taps
- Tap Chamfer
- Taper, Plug, Bottoming
Description
Taper, Plug, and Bottoming Carbon Steel Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.