Shop CLE-FORCE
See all product information
Create Account
M7X1 1693M HS HAND TAP SET
- Mfr # C69286
- Zoro # G923506525
product price:Â
$
21.15
/ea
Key Features
Tap Material
High Speed Steel
Thread Length
1.125 in
Tap Finish
Bright
Tap Chamfer
Taper, Plug, Bottoming
Tap Thread Size
M7-1.0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69286
- Zoro #
- G923506525
- UPC #
- 697334692867
- Country of Origin
- China
Dimensions
- Thread Length
- 1.125 in
- Tap Thread Size
- M7-1.0
- Overall Length
- 2.7188 in
Details
- Item
- Hand Taps
- Tap Material
- High Speed Steel
- Tap Finish
- Bright
- Tap Chamfer
- Taper, Plug, Bottoming
- Number of Flutes
- 4
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
- Cutting Direction - Machining
- Right Hand
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.