Shop CLE-FORCE
See all product information
Create Account
3/4-10NC 1696 CBN TPR HAND TAP
- Mfr # C69465
- Zoro # G323506002
product price:Â
$
7.99
/ea
Key Features
Tap Finish
Bright
Cutting Direction
Right Hand
Depth of Cut
1-1/2 in
Tap Material
Carbon Steel
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69465
- Zoro #
- G323506002
- UPC #
- 697334694656
- Country of Origin
- India
- Tap Finish
- Bright
- Cutting Direction
- Right Hand
- Tap Material
- Carbon Steel
- System of Measurement
- Inch
- Tap Thread Type
- UNC
- Flute Type
- Straight Flute
- Item
- Hand Taps
- Application
- For maintenance
- Standards
- USCTI Table 302
- Hole Type
- Blind Hole
- Tap Chamfer
- Taper
- Shank Type
- Straight Shank with Square
Dimensions
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- 3/4"-10
- Overall Length
- 4-1/4 in
- Thread Length
- 2 in
Description
Taper Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.