Shop CLE-FORCE
See all product information
Create Account
7/16-20NF 1697 CBN PLG HAND TAP
- Mfr # C69438
- Zoro # G523506444
product price:Â
$
3.35
/ea
Sold in multiples of 3 for
$10.05
Key Features
Overall Length
3.1562 in
Tap Thread Type
UNF
Standards
USCTI Table 302
Cutting Direction
Right Hand
Thread Length
1.4375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69438
- Zoro #
- G523506444
- UPC #
- 697334694380
- Country of Origin
- India
- Tap Thread Type
- UNF
- Standards
- USCTI Table 302
- Cutting Direction
- Right Hand
- Tap Material
- Carbon Steel
- Tap Finish
- Bright
- Hole Type
- Blind Hole
- Tap Chamfer
- Plug
- Application
- For maintenance
- Item
- Hand Taps
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
Dimensions
- Overall Length
- 3.1562 in
- Thread Length
- 1.4375 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- 7/16"-20
Description
Plug Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.