Shop CLE-FORCE
See all product information
Create Account
5/8-11NC 1690 HSTAPER HAND TAP
- Mfr # C69155
- Zoro # G323506316
product price:Â
$
17.19
/ea
Key Features
Application
For maintenance
Depth of Cut
1-1/2 in
Overall Length
3.8125 in
Tap Chamfer
Taper
Tap Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69155
- Zoro #
- G323506316
- UPC #
- 697334691556
- Country of Origin
- China
- Application
- For maintenance
- Tap Chamfer
- Taper
- Tap Finish
- Bright
- Number of Flutes
- 4
- Standards
- USCTI Table 302
- Hole Type
- Blind Hole
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- Tap Material
- High Speed Steel
- Tap Thread Type
- UNC
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Item
- Hand Taps
Dimensions
- Depth of Cut
- 1-1/2 in
- Overall Length
- 3.8125 in
- Thread Length
- 1.8125 in
- Tap Thread Size
- 5/8"-11
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.