3/4-10NC 1698 CBN BOT HAND TAP
- Mfr # C69467
- Zoro # G823506441
product price:Â
$
7.99
/ea
Key Features
Flute Type
Straight Flute
Thread Length
2 in
Depth of Cut
1-1/2 in
Standards
USCTI Table 302
Tap Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69467
- Zoro #
- G823506441
- UPC #
- 697334694670
- Country of Origin
- India
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
- Tap Finish
- Bright
- Cutting Direction
- Right Hand
- Item
- Hand Taps
- Application
- For maintenance
- Tap Thread Type
- UNC
- Tap Material
- Carbon Steel
- Tap Chamfer
- Bottoming
- System of Measurement
- Inch
- Hole Type
- Blind Hole
- Shank Type
- Straight Shank with Square
Dimensions
- Thread Length
- 2 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- 3/4"-10
- Overall Length
- 4-1/4 in
Description
Bottoming Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.