Shop CLE-FORCE
See all product information
Create Account
5/8-11NC 1691 HS PLUG HAND TAP
- Mfr # C69156
- Zoro # G223506928
product price:Â
$
17.19
/ea
Key Features
Tap Chamfer
Plug
Number of Flutes
4
Depth of Cut
1-1/2 in
Tap Finish
Bright
Overall Length
3.8125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69156
- Zoro #
- G223506928
- UPC #
- 697334691563
- Country of Origin
- China
- Item
- Hand Taps
- Tap Chamfer
- Plug
- Number of Flutes
- 4
- Tap Finish
- Bright
- Standards
- USCTI Table 302
- Hole Type
- Blind Hole
- Flute Type
- Straight Flute
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Tap Material
- High Speed Steel
- Application
- For maintenance
- Tap Thread Type
- UNC
- Shank Type
- Straight Shank with Square
Dimensions
- Depth of Cut
- 1-1/2 in
- Overall Length
- 3.8125 in
- Thread Length
- 1.8125 in
- Tap Thread Size
- 5/8"-11
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.