3/4-10NC 1699 CBN HAND TAP SET
- Mfr # C69468
- Zoro # G623507310
product price:Â
$
24.15
/ea
Key Features
Tap Thread Type
UNC
Flute Type
Straight Flute
Shank Type
Straight Shank with Square
Cutting Direction - Machining
Right Hand
Tap Thread Size
3/4"-10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69468
- Zoro #
- G623507310
- UPC #
- 697334694687
- Country of Origin
- India
Dimensions
- Tap Thread Size
- 3/4"-10
- Overall Length
- 4-1/4 in
- Thread Length
- 2 in
Details
- Tap Thread Type
- UNC
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Cutting Direction - Machining
- Right Hand
- Tap Finish
- Bright
- Tap Chamfer
- Taper, Plug, Bottoming
- Application
- For maintenance
- Standards
- USCTI Table 302
- Tap Material
- Carbon Steel
- Item
- Hand Taps
- System of Measurement
- Inch
Description
Taper, Plug, and Bottoming Carbon Steel Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.