Shop CLE-FORCE
See all product information
Create Account
#34 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68434
- Zoro # G923507034
product price:
$
1.99
/pk of 12, $0.17/ea
Sold in multiples of 4 pks for
$7.96
Key Features
Material - Machining
Cobalt
Number of Flutes
2
Overall Length
2.625 in
Flute Type
Spiral Flute
Shank Type - Machining
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68434
- Zoro #
- G923507034
- UPC #
- 697334684343
- Country of Origin
- China
Dimensions
- Overall Length
- 2.625 in
- Flute Length
- 1-1/2 in
- Drill Bit Size
- #34
Details
- Material - Machining
- Cobalt
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Straight Shank
- Measurement System
- Inch
- Drill Bit Point Type
- Split Point
- Item
- Jobber Length Drill Bit
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Finish - Machining
- Bronze Oxide
- Spiral Direction
- Right Hand
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.