Shop GARANT
See all product information
Create Account
Carbide Turning Insert, Trigon, WCHX2.51.21 / WCHX05T104, for Steel
- Mfr # 268478 SM
- Zoro # G514821914
product price:Â
$
22.65
/ea
Key Features
Insert Shape
Trigon
Insert Style
WCHX
Inscribed Circle
2.5
Insert Size
2.51.21
Grade
HB7120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 268478 SM
- Zoro #
- G514821914
- UPC #
- -
- Country of Origin
- Austria
- Item
- Indexable Insert for Turning
- Insert Shape
- Trigon
- Insert Style
- WCHX
- Inscribed Circle
- 2.5
- Grade
- HB7120
- Insert Material
- Carbide
- ISO Number
- WCHX 05T104
- Type
- SM
- Workpiece Material
- Steel
- No. of Edges
- 3
- Secondary Application
- Stainless Steel
Dimensions
- Insert Size
- 2.51.21
- Corner Radius
- 0.4 mm
- Suitable Tool Diameter
- 10 mm
- Insert Thickness
- 1.2 mm
Description
Suitable for: Boring tool No. 268463 268468, size 10. suitable for tool dia. Dc: 10 mm Grade: HB7120 Cutting speed vc main application: 110 220 m/min Cutting speed vc secondary application: 110 140 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.