Shop CLE-FORCE
See all product information
Create Account
3/4-16NF 1691 HS PLUG HAND TAP
- Mfr # C69168
- Zoro # G723506329
product price:Â
$
21.89
/ea
Key Features
Tap Chamfer
Plug
Standards
USCTI Table 302
Cutting Direction
Right Hand
Tap Material
High Speed Steel
Flute Type
Straight Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69168
- Zoro #
- G723506329
- UPC #
- 697334691686
- Country of Origin
- China
- Tap Chamfer
- Plug
- Standards
- USCTI Table 302
- Cutting Direction
- Right Hand
- Tap Material
- High Speed Steel
- Flute Type
- Straight Flute
- Application
- For maintenance
- Tap Thread Type
- UNF
- System of Measurement
- Inch
- Shank Type
- Straight Shank with Square
- Number of Flutes
- 4
- Item
- Hand Taps
- Tap Finish
- Bright
- Hole Type
- Blind Hole
Dimensions
- Overall Length
- 4-1/4 in
- Thread Length
- 2 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- 3/4"-16
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.