Shop CLE-FORCE
See all product information
Create Account
M6X1 1697M CBN PLG HAND TAP
- Mfr # C69527
- Zoro # G823505864
product price:Â
$
2.15
/ea
Sold in multiples of 4 for
$8.60
Key Features
Shank Type
Straight Shank with Square
Flute Type
Straight Flute
Depth of Cut
1-1/2 in
Overall Length
2-1/2 in
Thread Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69527
- Zoro #
- G823505864
- UPC #
- 697334695271
- Country of Origin
- India
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- Application
- For maintenance
- Tap Finish
- Bright
- Cutting Direction
- Right Hand
- Tap Material
- Carbon Steel
- Standards
- USCTI Table 302
- Hole Type
- Blind Hole
- Tap Chamfer
- Plug
- Item
- Hand Taps
Dimensions
- Depth of Cut
- 1-1/2 in
- Overall Length
- 2-1/2 in
- Thread Length
- 1 in
- Tap Thread Size
- M6-1.0
Description
Plug Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.