Shop CLE-FORCE
See all product information
Create Account
M20X2.5 1693M HS HAND TAP SET
- Mfr # C69314
- Zoro # G123507414
product price:Â
$
71.79
/ea
Key Features
Number of Flutes
4
Application
For maintenance
Thread Length
2 in
Overall Length
4.4688 in
Tap Chamfer
Taper, Plug, Bottoming
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69314
- Zoro #
- G123507414
- UPC #
- 697334693147
- Country of Origin
- China
- Number of Flutes
- 4
- Application
- For maintenance
- Item
- Hand Taps
- Tap Chamfer
- Taper, Plug, Bottoming
- Standards
- USCTI Table 302
- Shank Type
- Straight Shank with Square
- Tap Finish
- Bright
- Flute Type
- Straight Flute
- Cutting Direction
- Right Hand
- Tap Material
- High Speed Steel
Dimensions
- Thread Length
- 2 in
- Overall Length
- 4.4688 in
- Tap Thread Size
- M20-2.5
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.