Shop CLE-FORCE
See all product information
Create Account
7/8-14NF 1696 CBN TPR HAND TAP
- Mfr # C69473
- Zoro # G923506143
product price:Â
$
10.99
/ea
Key Features
Flute Type
Straight Flute
Tap Finish
Bright
Tap Chamfer
Taper
Tap Thread Size
7/8"-14
Depth of Cut
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69473
- Zoro #
- G923506143
- UPC #
- 697334694731
- Country of Origin
- India
- Flute Type
- Straight Flute
- Tap Finish
- Bright
- Tap Chamfer
- Taper
- Item
- Hand Taps
- Tap Thread Type
- UNF
- Cutting Direction
- Right Hand
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- System of Measurement
- Inch
- Tap Material
- Carbon Steel
- Hole Type
- Blind Hole
Dimensions
- Tap Thread Size
- 7/8"-14
- Depth of Cut
- 1-1/2 in
- Overall Length
- 4.6875 in
- Thread Length
- 2.2188 in
Description
Taper Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.