Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # 5016693
  • Zoro # G7918751
product price: 
$
22.65
/ea
Sold in multiples of 10 for $226.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5016693
Zoro #
G7918751
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WAM30
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120404-NM4 WAM30
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Cutting Direction
Neutral
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
ANSI Number
CNMG432
Steel (P) Compatibility
No
Coating
CVD
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Primary Material Application ISO Code
M
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel
Number of Cutting Edges
2
Included Angle
80 Degrees
Chip-Breaker Code
NM4
Manufacturer Grade
WAM30
Finish - Machining
TiCN+Al2O3+HfN
Cutting Application
Turning
Clearance Angle
0 Degrees
Shape
Rhombic
ANSI Code
CNMG431-NM4 WAM30
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Nose Radius
0.0160"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code NM4, Inscribed Circle 1/2 in, TiCN+Al2O3+HfN, ANSI Code CNMG431-NM4 WAM30, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews