Shop CLE-FORCE
See all product information
Create Account
#5 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68287
- Zoro # G823507066
product price:
$
1.99
/pk of 12, $0.17/ea
Sold in multiples of 4 pks for
$7.96
Key Features
Flute Type
Spiral Flute
Drill Bit Size
#5
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Overall Length
3-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68287
- Zoro #
- G823507066
- UPC #
- 697334682875
- Country of Origin
- China
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Point Type
- Split Point
- Finish
- Black Oxide
- Material
- High Speed Steel
- Number of Flutes
- 2
- Shank Type
- Straight Shank
- System of Measurement
- Inch
- Item
- High Speed Jobber Drill Bit
Dimensions
- Drill Bit Size
- #5
- Overall Length
- 3-3/4 in
- Flute Length
- 2-1/2 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.