Shop CLE-FORCE
See all product information
Create Account
M7X1 1690M HS TAPER HAND TAP
- Mfr # C69283
- Zoro # G423507183
product price:Â
$
6.99
/ea
Key Features
Tap Finish
Bright
Application
For maintenance
Thread Length
1.125 in
Tap Chamfer
Taper
Tap Thread Size
M7-1.0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69283
- Zoro #
- G423507183
- UPC #
- 697334692836
- Country of Origin
- China
- Tap Finish
- Bright
- Item
- Hand Taps
- Application
- For maintenance
- Tap Chamfer
- Taper
- Flute Type
- Straight Flute
- Tap Material
- High Speed Steel
- Shank Type
- Straight Shank with Square
- Cutting Direction
- Right Hand
- Number of Flutes
- 4
- Hole Type
- Blind Hole
- Standards
- USCTI Table 302
Dimensions
- Thread Length
- 1.125 in
- Tap Thread Size
- M7-1.0
- Overall Length
- 2.7188 in
- Depth of Cut
- 1-1/2 in
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.