Shop CLE-FORCE
See all product information
Create Account
10-24NC 1691 HS PLUG HAND TAP
- Mfr # C69096
- Zoro # G523507267
product price:Â
$
3.99
/ea
Sold in multiples of 2 for
$7.98
Key Features
Flute Type
Straight Flute
Tap Finish
Bright
Tap Thread Size
#10-24
Application
For maintenance
Shank Type
Straight Shank with Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69096
- Zoro #
- G523507267
- UPC #
- 697334690962
- Country of Origin
- China
- Flute Type
- Straight Flute
- Tap Finish
- Bright
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Tap Material
- High Speed Steel
- Tap Thread Type
- UNC
- Standards
- USCTI Table 302
- Number of Flutes
- 4
- Hole Type
- Blind Hole
- Tap Chamfer
- Plug
Dimensions
- Tap Thread Size
- #10-24
- Overall Length
- 2.375 in
- Thread Length
- 0.875 in
- Depth of Cut
- 1-1/2 in
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.