Shop CLE-FORCE
See all product information
Create Account
3/8-16NC 1692 HS BOTTOM HAND TAP
- Mfr # C69125
- Zoro # G123506820
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
Shank Type
Straight Shank with Square
Application
For maintenance
Tap Material
High Speed Steel
Tap Thread Size
3/8"-16
Tap Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69125
- Zoro #
- G123506820
- UPC #
- 697334691259
- Country of Origin
- China
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- Application
- For maintenance
- Tap Material
- High Speed Steel
- Tap Finish
- Bright
- Hole Type
- Blind Hole
- System of Measurement
- Inch
- Tap Thread Type
- UNC
- Flute Type
- Straight Flute
- Cutting Direction
- Right Hand
- Standards
- USCTI Table 302
- Tap Chamfer
- Bottoming
- Number of Flutes
- 4
Dimensions
- Tap Thread Size
- 3/8"-16
- Overall Length
- 2.9375 in
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1-1/4 in
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.