Shop CLE-FORCE
See all product information
Create Account
7/8-14NF 1697 CBN PLG HAND TAP
- Mfr # C69474
- Zoro # G623505927
product price:Â
$
10.99
/ea
Key Features
Tap Thread Size
7/8"-14
System of Measurement
Inch
Tap Chamfer
Plug
Standards
USCTI Table 302
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69474
- Zoro #
- G623505927
- UPC #
- 697334694748
- Country of Origin
- India
- System of Measurement
- Inch
- Tap Chamfer
- Plug
- Item
- Hand Taps
- Standards
- USCTI Table 302
- Cutting Direction
- Right Hand
- Hole Type
- Blind Hole
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- Tap Material
- Carbon Steel
- Tap Thread Type
- UNF
- Flute Type
- Straight Flute
- Application
- For maintenance
Dimensions
- Tap Thread Size
- 7/8"-14
- Depth of Cut
- 1-1/2 in
- Thread Length
- 2.2188 in
- Overall Length
- 4.6875 in
Description
Plug Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.