Shop CLE-FORCE
See all product information
Create Account
3/8-16NC 1694 SPIRAL POINT PLUG TAP
- Mfr # C69202
- Zoro # G723507135
product price:Â
$
7.69
/ea
Key Features
Number of Flutes
3
Overall Length
2.9375 in
Tap Finish
Bright
Cutting Direction
Right Hand
Application
For maintenance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69202
- Zoro #
- G723507135
- UPC #
- 697334692027
- Country of Origin
- China
- Number of Flutes
- 3
- Tap Finish
- Bright
- Cutting Direction
- Right Hand
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
- Tap Material
- High Speed Steel
- System of Measurement
- Inch
- Tap Chamfer
- Plug
- Hole Type
- Through Hole
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
- Tap Thread Type
- UNC
Dimensions
- Overall Length
- 2.9375 in
- Tap Thread Size
- 3/8"-16
- Thread Length
- 1-1/4 in
- Depth of Cut
- 1-1/2 in
Description
Plug Chamfer Spiral Point Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.