Shop CLE-FORCE
See all product information
Create Account
4-40NC 1694 SPIRAL POINT PLUG TAP
- Mfr # C69191
- Zoro # G423506643
product price:Â
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Key Features
Overall Length
1.875 in
Tap Chamfer
Plug
Standards
USCTI Table 302
Thread Length
0.5625 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69191
- Zoro #
- G423506643
- UPC #
- 697334691914
- Country of Origin
- United States
- Tap Chamfer
- Plug
- Standards
- USCTI Table 302
- Cutting Direction
- Right Hand
- Tap Thread Type
- UNC
- Hole Type
- Through Hole
- Number of Flutes
- 2
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
- Tap Material
- High Speed Steel
- Tap Finish
- Bright
- Application
- For maintenance
Dimensions
- Overall Length
- 1.875 in
- Thread Length
- 0.5625 in
- Tap Thread Size
- #4-40
- Depth of Cut
- 1-1/2 in
Description
Plug Chamfer Spiral Point Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.