Shop CLE-FORCE
See all product information
Create Account
M12X1.75 1696M CBN TPR HAND TAP
- Mfr # C69539
- Zoro # G223506218
product price:Â
$
4.15
/ea
Sold in multiples of 2 for
$8.30
Key Features
Overall Length
3.375 in
Shank Type
Straight Shank with Square
Standards
USCTI Table 302
Tap Thread Size
M12-1.75
Depth of Cut
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69539
- Zoro #
- G223506218
- UPC #
- 697334695394
- Country of Origin
- India
- Item
- Hand Taps
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Cutting Direction
- Right Hand
- Tap Material
- Carbon Steel
- Tap Chamfer
- Taper
- Application
- For maintenance
- Flute Type
- Straight Flute
- Hole Type
- Blind Hole
- Tap Finish
- Bright
Dimensions
- Overall Length
- 3.375 in
- Tap Thread Size
- M12-1.75
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1.6562 in
Description
Taper Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.