Shop CLE-FORCE
See all product information
Create Account
3/8-16NC 1697 CBN PLG HAND TAP
- Mfr # C69426
- Zoro # G423506513
product price:Â
$
2.75
/ea
Sold in multiples of 3 for
$8.25
Key Features
System of Measurement
Inch
Hole Type
Blind Hole
Tap Thread Size
3/8"-16
Standards
USCTI Table 302
Depth of Cut
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69426
- Zoro #
- G423506513
- UPC #
- 697334694267
- Country of Origin
- India
Dimensions
- Tap Thread Size
- 3/8"-16
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1-1/4 in
- Overall Length
- 2.9375 in
Details
- System of Measurement
- Inch
- Hole Type
- Blind Hole
- Standards
- USCTI Table 302
- Cutting Direction
- Right Hand
- Item
- Hand Taps
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- Tap Chamfer
- Plug
- Tap Material
- Carbon Steel
- Tap Thread Type
- UNC
- Tap Finish
- Bright
- Application
- For maintenance
Description
Plug Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.