Shop CLE-FORCE
See all product information
Create Account
9/16-18NF 1697 CBN PLG HAND TAP
- Mfr # C69454
- Zoro # G423506186
product price:Â
$
5.25
/ea
Sold in multiples of 2 for
$10.50
Key Features
Tap Material
Carbon Steel
Flute Type
Straight Flute
Application
For maintenance
Hole Type
Blind Hole
Depth of Cut
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69454
- Zoro #
- G423506186
- UPC #
- 697334694540
- Country of Origin
- India
- Tap Material
- Carbon Steel
- Flute Type
- Straight Flute
- Item
- Hand Taps
- Application
- For maintenance
- Hole Type
- Blind Hole
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
- Tap Thread Type
- UNF
- Cutting Direction
- Right Hand
- Standards
- USCTI Table 302
- Tap Chamfer
- Plug
Dimensions
- Depth of Cut
- 1-1/2 in
- Overall Length
- 3.5938 in
- Tap Thread Size
- 9/16"-18
- Thread Length
- 1.6562 in
Description
Plug Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.