Shop CLE-FORCE
See all product information
Create Account
3/8-16NC 1698 CBN BOT HAND TAP
- Mfr # C69427
- Zoro # G923506273
product price:Â
$
2.75
/ea
Sold in multiples of 3 for
$8.25
Key Features
System of Measurement
Inch
Cutting Direction
Right Hand
Application
For maintenance
Shank Type
Straight Shank with Square
Flute Type
Straight Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69427
- Zoro #
- G923506273
- UPC #
- 697334694274
- Country of Origin
- India
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- Item
- Hand Taps
- Standards
- USCTI Table 302
- Tap Finish
- Bright
- Tap Thread Type
- UNC
- Tap Chamfer
- Bottoming
- Tap Material
- Carbon Steel
- Hole Type
- Blind Hole
Dimensions
- Thread Length
- 1-1/4 in
- Overall Length
- 2.9375 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- 3/8"-16
Description
Bottoming Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.