Shop CLE-FORCE
See all product information
Create Account
5/16-18NC 1691 HS PLUG HAND TAP
- Mfr # C69116
- Zoro # G223506768
product price:Â
$
4.89
/ea
Sold in multiples of 2 for
$9.78
Key Features
Tap Finish
Bright
Application
For maintenance
System of Measurement
Inch
Overall Length
2.7188 in
Depth of Cut
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69116
- Zoro #
- G223506768
- UPC #
- 697334691167
- Country of Origin
- China
- Item
- Hand Taps
- Tap Finish
- Bright
- Application
- For maintenance
- System of Measurement
- Inch
- Shank Type
- Straight Shank with Square
- Number of Flutes
- 4
- Tap Thread Type
- UNC
- Hole Type
- Blind Hole
- Tap Material
- High Speed Steel
- Flute Type
- Straight Flute
- Cutting Direction
- Right Hand
- Tap Chamfer
- Plug
- Standards
- USCTI Table 302
Dimensions
- Overall Length
- 2.7188 in
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1.125 in
- Tap Thread Size
- 5/16"-18
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.