Shop CLE-FORCE
See all product information
Create Account
1-12NF 1690 HSTAPER HAND TAP
- Mfr # C69183
- Zoro # G023506524
product price:Â
$
43.29
/ea
Key Features
Tap Material
High Speed Steel
Shank Type
Straight Shank with Square
Depth of Cut
1-1/2 in
Overall Length
5.125 in
Tap Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69183
- Zoro #
- G023506524
- UPC #
- 697334691839
- Country of Origin
- China
- Tap Material
- High Speed Steel
- Shank Type
- Straight Shank with Square
- Tap Finish
- Bright
- Item
- Hand Taps
- Cutting Direction
- Right Hand
- Hole Type
- Blind Hole
- Tap Chamfer
- Taper
- System of Measurement
- Inch
- Tap Thread Type
- UNF
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
- Number of Flutes
- 4
- Application
- For maintenance
Dimensions
- Depth of Cut
- 1-1/2 in
- Overall Length
- 5.125 in
- Tap Thread Size
- 1"-12
- Thread Length
- 2-1/2 in
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.