Shop CLE-FORCE
See all product information
Create Account
5/8-18NF 1698 CBN BOT HAND TAP
- Mfr # C69463
- Zoro # G123506523
product price:Â
$
5.65
/ea
Sold in multiples of 2 for
$11.30
Key Features
Thread Length
1.8125 in
Standards
USCTI Table 302
Tap Thread Size
5/8"-18
Tap Material
Carbon Steel
Shank Type
Straight Shank with Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69463
- Zoro #
- G123506523
- UPC #
- 697334694632
- Country of Origin
- India
- Standards
- USCTI Table 302
- Tap Material
- Carbon Steel
- Shank Type
- Straight Shank with Square
- Cutting Direction
- Right Hand
- Tap Finish
- Bright
- Tap Thread Type
- UNF
- System of Measurement
- Inch
- Item
- Hand Taps
- Flute Type
- Straight Flute
- Application
- For maintenance
- Hole Type
- Blind Hole
- Tap Chamfer
- Bottoming
Dimensions
- Thread Length
- 1.8125 in
- Tap Thread Size
- 5/8"-18
- Overall Length
- 3.8125 in
- Depth of Cut
- 1-1/2 in
Description
Bottoming Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.