Shop CLE-FORCE
See all product information
Create Account
9/16-12NC 1698 CBN BOT HAND TAP
- Mfr # C69451
- Zoro # G423506094
product price:Â
$
5.25
/ea
Sold in multiples of 2 for
$10.50
Key Features
System of Measurement
Inch
Tap Thread Size
9/16"-12
Tap Finish
Bright
Tap Thread Type
UNC
Tap Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69451
- Zoro #
- G423506094
- UPC #
- 697334694519
- Country of Origin
- India
- System of Measurement
- Inch
- Tap Finish
- Bright
- Tap Thread Type
- UNC
- Tap Material
- Carbon Steel
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Tap Chamfer
- Bottoming
- Cutting Direction
- Right Hand
- Item
- Hand Taps
- Hole Type
- Blind Hole
- Application
- For maintenance
Dimensions
- Tap Thread Size
- 9/16"-12
- Overall Length
- 3.5938 in
- Thread Length
- 1.6562 in
- Depth of Cut
- 1-1/2 in
Description
Bottoming Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.