Shop CLE-FORCE
See all product information
Create Account
M18X2.5 1693M HS HAND TAP SET
- Mfr # C69310
- Zoro # G023507293
product price:Â
$
67.59
/ea
Key Features
Tap Material
High Speed Steel
Flute Type
Straight Flute
Standards
USCTI Table 302
Thread Length
1.8125 in
Overall Length
4.0312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69310
- Zoro #
- G023507293
- UPC #
- 697334693109
- Country of Origin
- China
- Tap Material
- High Speed Steel
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
- Item
- Hand Taps
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
- Tap Chamfer
- Taper, Plug, Bottoming
- Number of Flutes
- 4
- Cutting Direction
- Right Hand
- Tap Finish
- Bright
Dimensions
- Thread Length
- 1.8125 in
- Overall Length
- 4.0312 in
- Tap Thread Size
- M18-2.5
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.