Shop CLE-FORCE
See all product information
Create Account
3/8-24NF 1693 HS HAND TAP SET
- Mfr # C69130
- Zoro # G723506206
product price:Â
$
19.39
/ea
Key Features
Tap Thread Size
3/8"-24
Overall Length
2.9375 in
Tap Chamfer
Taper, Plug, Bottoming
Flute Type
Straight Flute
Cutting Direction - Machining
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69130
- Zoro #
- G723506206
- UPC #
- 697334691303
- Country of Origin
- China
Dimensions
- Tap Thread Size
- 3/8"-24
- Overall Length
- 2.9375 in
- Thread Length
- 1-1/4 in
Details
- Tap Chamfer
- Taper, Plug, Bottoming
- Flute Type
- Straight Flute
- Cutting Direction - Machining
- Right Hand
- System of Measurement
- Inch
- Tap Thread Type
- UNF
- Tap Material
- High Speed Steel
- Number of Flutes
- 4
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Application
- For maintenance
- Tap Finish
- Bright
- Item
- Hand Taps
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.